Beli tubing flaring tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Flaring ToolDeskripsi:Use:For flare processing of soft copper pipes and soft viscoelastic quality aluminumatribut:
- Fit Pipe Outer Diameter (mm): 4, 6, 8, 10, 12, 14, 16
- Mass (kg): 1
- Purpose of Use: For flaming processing of flexible soft copper refrigeration tube/Soft viscous aluminum pipe.
- TRUSCO Flaring Toolatribut:
- Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
- Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
- MAXPOWER Flaring Tool Kitatribut:
- Size: GS-829
- JTC Large Tube Cutter & Flaring Tool Setatribut:
- Size: 1/8\" to 1 1/8\"
- KRISBOW Alat Pemekar Pipaatribut:
- Dimensions (LxWxH)(mm): 240x200x240
- JTC Tube Cutter & Flaring Toolatribut:
- Range of Use: 1/8~1-1/8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
- Type: inch
- MAXPOWER Flaring Tool & Tube Cutter Kit (Pemotong Pipa)atribut:
- Type: GS-827
- Kennedy Double Flaring Tool SetDeskripsi:Manufactured to double flare aluminium and copper tubing up to .040 Inch wall thickness producing SAE 45 Degree flares. Heat treated alloy steel swivel is precision ground and chromed to reduce friction. Heat treated drop forged yoke. Each adaptor is clearly stamped with the size for easy identification. Bright lustre plate finish with contrasting black oxide. Will also produce a single flare. Sizes: 3/16 Inch, 1/4 Inch, 5/16 Inch, 3/8 Inch, 7/16 Inch, 1/2 Inch, and 5/8 Inch.atribut:
- Angle of Flare: 45Degree
- Compatible Pipe Material: Aluminium Copper Soft Steel
- Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/8Inch 7/16Inch
- Lap Type: Single
- Type: Flaring Tool Set
- Includes: (7) Die Heads: 3/16 1/2 1/4 3/8 5/16 5/8 7/16 Carrying Case Cutter Double Flaring Tool
- Number of Pieces: 9
- Product Number: DFT625
- SUPER TOOL Quick Handling Type Flaring ToolDeskripsi:-With quick-turn handle, because it does not have to shift the handle, it can continuously rotate the hands without getting tired.-Supports new refrigerant and new standard (annealed copper tube 3/4 wall thickness 1.2mm compatible type).-Mainly air conditioning of copper, aluminum, brass, for 45° flare processing at refrigerant piping.-Quick-turn handle type flaring tool-Tube Cutter (TC105)-Tube reamer(TR322)-Steel Caseatribut:
- Type: For inch
- Applicable Pipe Outer Diameter: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
- Content: Quick-turn handle type flaring tool, Tube Cutter (TC105), Tube reamer (TR322), Steel Case
- WESTWARD Double Flaring ToolDeskripsi:Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.atribut:
- Material Application: Aluminium, Brass, Copper
- Product Type: Double Flaring Tool
- Tool Length (inch): 11 13/16
- Cone Type: Swivel
- Flare Type: Double 45 Degree
- For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 7/16; 1/2; 5/8
- Body Material: Steel
- Manufacturer Part Number: 3CYN8
- Maximum Wall Thickness (inch): 0.065
- Number of Sizes: 7
- UNSPSC: 27111607
- BluePoint Flaring Tool KitsDeskripsi:Flaring and Swaging SetTF275A- 45degrees flare or swage soft copper, brass, or aluminum tubing- Die blocks handle 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, and 3/4inch OD tubing- Swages 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, and 3/4inch OD tubing- TF27
- WACKER NEUSON Combo Blade Onlyatribut:
- Dimensions (LxWxH) (mm): 1820x945x980
- Troweling Diameter (mm): 915
- Pitch Range (°): 0-15
- No. of Blades: 4
- Engine/Motor: Air-cooled, single-cylinder four-cycle gasoline engine
- Engine/Motor Manufacturer: Loncin
- Displacement (cm³): 196
- Engine Performance at 3600 rpm (kW/hp): 4.1/5.5
- Fuel Consumption (L/hour): 1.2
- Fuel Tank Capacity (L): 3.6
- Speed (rpm): 3600
- Tank Capacity (L) : Engine Oil 0.6
- CARRSON Flaring Tool KitDeskripsi:-Fungsi : Untuk Memotong Dan Pemekar Pipa Ac-Ukuran Pipa 3/16 Inch - 5/8 Inch-Termasuk Cutting Tube
Daftar Harga tubing flaring tool Terbaru March 2026
| TRUSCO Flaring Tool | Rp1.199.900 |
| TRUSCO Flaring Tool | Rp2.099.900 |
| RIDGID Flaring Tools 45 Degree SAE Flares | Rp2.799.900 |
| MAXPOWER Flaring Tool Kit | Rp399.900 |
| JTC Large Tube Cutter & Flaring Tool Set | Rp1.399.900 |
| KRISBOW Alat Pemekar Pipa | Rp279.900 |
| KWT Flaring Tool Set | Rp1.199.900 |
| Rothenberger Reeling Flaring Tool | Rp5.299.900 |
| JTC Tube Cutter & Flaring Tool | Rp819.900 |
| Jason Alat Flaring | Rp129.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)





























































































































































/P102054116-1.jpg)